Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/2

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Drive: 1/2 inch

Width across flats

Length

Drive

Code

Package / Quantity

Price (AMD)

32 mm

44 mm

1/2 inch

x 0

Code: 071213432

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 32 mm
  • Length 44 mm
  • Drive 1/2 inch

30 mm

44 mm

1/2 inch

x 0

Code: 071213430

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Drive 1/2 inch
  • Length 44 mm
  • Width across flats 30 mm

28 mm

44 mm

1/2 inch

x 0

Code: 071213428

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 28 mm
  • Length 44 mm
  • Drive 1/2 inch

22 mm

38 mm

1/2 inch

x 0

Code: 071213422

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 22 mm
  • Length 38 mm
  • Drive 1/2 inch

21 mm

38 mm

1/2 inch

x 1

Code: 071213421

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 21 mm
  • Length 38 mm
  • Drive 1/2 inch

20 mm

36 mm

1/2 inch

x 0

Code: 071213420

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 20 mm
  • Length 36 mm
  • Drive 1/2 inch

27 mm

44 mm

1/2 inch

x 0

Code: 071213427

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 27 mm
  • Length 44 mm
  • Drive 1/2 inch

26 mm

38 mm

1/2 inch

x 0

Code: 071213426

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 26 mm
  • Length 38 mm
  • Drive 1/2 inch

24 mm

38 mm

1/2 inch

x 0

Code: 071213424

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 38 mm
  • Width across flats 24 mm
  • Drive 1/2 inch

17 mm

36 mm

1/2 inch

x 0

Code: 071213417

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 17 mm
  • Length 36 mm
  • Drive 1/2 inch

Code: 071213418

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 18 mm
  • Length 36 mm
  • Drive 1/2 inch

Code: 071213419

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 19 mm
  • Length 36 mm
  • Drive 1/2 inch

Code: 071213410

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 10 mm
  • Length 36 mm
  • Drive 1/2 inch

Code: 071213412

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 12 mm
  • Length 36 mm
  • Drive 1/2 inch

Code: 071213411

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 11 mm
  • Length 36 mm
  • Drive 1/2 inch

Code: 071213414

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Drive 1/2 inch
  • Length 36 mm
  • Width across flats 14 mm

Code: 071213413

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Width across flats 13 mm
  • Length 36 mm
  • Drive 1/2 inch

Code: 071213416

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 36 mm
  • Width across flats 16 mm
  • Drive 1/2 inch

Code: 071213415

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Drive 1/2 inch
  • Length 36 mm
  • Width across flats 15 mm

Jack of all trades!

Multi-profile suitable for the five most common screw head drives

  • Hexagon metric, square metric, bi-hexagon metric, hexagon imperial, outer TX
  • One set covers all applications

Extremely high-quality multi-socket wrenches guarantee long service lives

Design: Chrome-plated, polished

Drive: 1/2 inch square socket

Tip: Bi-hexagon, multi-profile

Geometry: Short

Related products

LAST VIEWED

Added to cart