Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

3/8" adapter

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 29 mm
  • Tip size: 10 mm
  • Tip type: Internal hexagon socket
  • Drive type: Internal square
  • Drive: 3/8 inch

Drive

Drive type

Tip size

Tip type

Code

Package / Quantity

Price (AMD)

3/8 inch

Internal square

10 mm

Internal hexagon socket

x 0

Code: 071512 02

Product information

Catalogue page as PDF 1

Tecnical Description

  • Drive 3/8 inch
  • Drive type Internal square
  • Tip size 10 mm
  • Tip type Internal hexagon socket
  • Length 29 mm
Application

E.g. for using 10 mm bits in 3/8" ratchets.

Related products

LAST VIEWED

Added to cart