Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/2" connection

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Material: Steel
  • Surface: Chrome-plated
  • Drive: 1/2 inch

Tip size

Socket wrench external diameter

Length

Drive

Code

Package / Quantity

Price (AMD)

3/8 inch

23 mm

38 mm

1/2 inch

x 0

Code: 0712138401

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 3/8 inch
  • Socket wrench external diameter 23 mm
  • Length 38 mm
  • Drive 1/2 inch
  • Material Steel
  • Surface Chrome-plated

3/4 inch

25 mm

44 mm

1/2 inch

x 0

Code: 0712138402

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 3/4 inch
  • Socket wrench external diameter 25 mm
  • Length 44 mm
  • Drive 1/2 inch
  • Material Steel
  • Surface Chrome-plated
Specification
  • Standard: DIN 3123, ISO 3316
  • Surface: Chrome-plated
  • Drive: 1/2" square socket
  • Tip: Square head

Related products

LAST VIEWED

Added to cart