Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

3/4 IN POWERDRIV ® SOCKET WRENCH INSERT

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Drive: 3/4 inch

Width across flats

Socket wrench external diameter

Socket wrench external diameter 2

Socket wrench depth

Code

Package / Quantity

Price (AMD)

27 mm

38 mm

36 mm

22 mm

x 0

Code: 071514127

Tecnical Description

  • Width across flats 27 mm
  • Socket wrench external diameter 38 mm
  • Socket wrench external diameter 2 36 mm
  • Socket wrench depth 22 mm
  • Drive 3/4 inch

22 mm

32.2 mm

36 mm

14 mm

x 0

Code: 071514122

Tecnical Description

  • Width across flats 22 mm
  • Socket wrench external diameter 32.2 mm
  • Socket wrench external diameter 2 36 mm
  • Socket wrench depth 14 mm
  • Drive 3/4 inch

24 mm

34.2 mm

36 mm

16 mm

x 0

Code: 071514124

Tecnical Description

  • Width across flats 24 mm
  • Socket wrench external diameter 34.2 mm
  • Socket wrench external diameter 2 36 mm
  • Socket wrench depth 16 mm
  • Drive 3/4 inch

50 mm

68 mm

48 mm

36 mm

x 0

Code: 071514150

Tecnical Description

  • Width across flats 50 mm
  • Socket wrench external diameter 68 mm
  • Socket wrench external diameter 2 48 mm
  • Socket wrench depth 36 mm
  • Drive 3/4 inch

46 mm

62 mm

47 mm

34 mm

x 0

Code: 071514146

Tecnical Description

  • Width across flats 46 mm
  • Socket wrench external diameter 62 mm
  • Socket wrench external diameter 2 47 mm
  • Socket wrench depth 34 mm
  • Drive 3/4 inch

41 mm

56 mm

45 mm

30 mm

x 0

Code: 071514141

Tecnical Description

  • Width across flats 41 mm
  • Socket wrench external diameter 56 mm
  • Socket wrench external diameter 2 45 mm
  • Socket wrench depth 30 mm
  • Drive 3/4 inch

38 mm

52 mm

45 mm

28 mm

x 0

Code: 071514138

Tecnical Description

  • Width across flats 38 mm
  • Socket wrench external diameter 52 mm
  • Socket wrench external diameter 2 45 mm
  • Socket wrench depth 28 mm
  • Drive 3/4 inch

34 mm

47 mm

38 mm

26 mm

x 0

Code: 071514134

Tecnical Description

  • Width across flats 34 mm
  • Socket wrench external diameter 47 mm
  • Socket wrench external diameter 2 38 mm
  • Socket wrench depth 26 mm
  • Drive 3/4 inch

36 mm

50 mm

42 mm

28 mm

x 0

Code: 071514136

Tecnical Description

  • Width across flats 36 mm
  • Socket wrench external diameter 50 mm
  • Socket wrench external diameter 2 42 mm
  • Socket wrench depth 28 mm
  • Drive 3/4 inch

30 mm

42 mm

38 mm

24 mm

x 0

Code: 071514130

Product information

Catalogue page as PDF 1

Tecnical Description

  • Socket wrench external diameter 42 mm
  • Socket wrench external diameter 2 38 mm
  • Socket wrench depth 24 mm
  • Drive 3/4 inch
  • Width across flats 30 mm

Code: 071514132

Tecnical Description

  • Width across flats 32 mm
  • Socket wrench external diameter 44 mm
  • Socket wrench external diameter 2 38 mm
  • Socket wrench depth 26 mm
  • Drive 3/4 inch

Code: 071514155

Tecnical Description

  • Width across flats 55 mm
  • Socket wrench external diameter 74 mm
  • Socket wrench external diameter 2 48 mm
  • Socket wrench depth 40 mm
  • Drive 3/4 inch

Code: 071514160

Tecnical Description

  • Width across flats 60 mm
  • Socket wrench external diameter 80 mm
  • Socket wrench external diameter 2 48 mm
  • Socket wrench depth 42 mm
  • Drive 3/4 inch

Specification

  • Surface: chrome-plated, ground/matt
  • Drive: 3/4 inch square drive, pin latch
  • Version: Short
  • Standard: DIN 3124, ISO 2725

Related products

LAST VIEWED

Added to cart