Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/2" connector

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 600 mm
  • Tip type: Outer square
  • Drive type: Internal square
  • Drive: 1/2 inch
  • Tip size: 3/8 inch

Drive

Drive type

Tip size

Tip type

Code

Package / Quantity

Price (AMD)

1/2 inch

Internal square

3/8 inch

Outer square

x 0

Code: 071512 171

Tecnical Description

  • Drive 1/2 inch
  • Drive type Internal square
  • Tip size 3/8 inch
  • Tip type Outer square
  • Length 600 mm
Specification
  • Standard: DIN 3123, ISO 3316
  • Surface: Chrome-plated
  • Drive: 1/2" square socket
  • Tip: 3/8" square head

Related products

LAST VIEWED

Added to cart