Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/4" jointed handle

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 150 mm
  • Tip size: 1/4 inch
  • Handle diameter: 13 mm
  • Width of head: 12 mm

Tip size

Length

Handle diameter

Width of head

Code

Package / Quantity

Price (AMD)

1/4 inch

150 mm

13 mm

12 mm

x 0

Code: 0713110101

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip size 1/4 inch
  • Length 150 mm
  • Handle diameter 13 mm
  • Width of head 12 mm
Specification
  • Standard: DIN 3122, ISO 3315
  • Joint: Rotatable 180u00b0, head can be braked in any desired position
  • Design: chrome-plated, polished
  • 180u00b0 joint for correct, flexible operation even in obstructed areas
  • Powerful tightening

Related products

LAST VIEWED

Added to cart