Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/4" extension

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Drive type: Outer hexagon
  • Drive: 1/4 inch
  • Tip size: 1/4 inch

Tip type

Length

Drive

Drive type

Code

Package / Quantity

Price (AMD)

Internal square

70 mm

1/4 inch

Outer hexagon

x 0

Code: 0613710

Product information

Catalogue page as PDF 1

Tecnical Description

  • Tip type Internal square
  • Length 70 mm
  • Drive 1/4 inch
  • Drive type Outer hexagon
  • Tip size 1/4 inch

Square-cut

150 mm

1/4 inch

Outer hexagon

x 0

Code: 0613711

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Tip type Square-cut
  • Length 150 mm
  • Drive 1/4 inch
  • Drive type Outer hexagon
  • Tip size 1/4 inch

Related products

LAST VIEWED

Added to cart