Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

1/2-inch impact socket wrench insert

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Length: 78 mm
  • Drive: 1/2 inch
  • Socket wrench external diameter: 25 mm

Tip size

Blade length

Drive

Length

Code

Package / Quantity

Price (AMD)

10 mm

22 mm

1/2 inch

78 mm

x 0

Code: 0715137610

Tecnical Description

  • Tip size 10 mm
  • Blade length 22 mm
  • Drive 1/2 inch
  • Length 78 mm
  • Socket wrench external diameter 25 mm

5 mm

8 mm

1/2 inch

78 mm

x 1

Code: 0715137605

Tecnical Description

  • Tip size 5 mm
  • Blade length 8 mm
  • Drive 1/2 inch
  • Length 78 mm
  • Socket wrench external diameter 25 mm

8 mm

20 mm

1/2 inch

78 mm

x 0

Code: 0715137608

Tecnical Description

  • Tip size 8 mm
  • Blade length 20 mm
  • Drive 1/2 inch
  • Length 78 mm
  • Socket wrench external diameter 25 mm

17 mm

24 mm

1/2 inch

78 mm

x 1

Code: 0715137617

Tecnical Description

  • Tip size 17 mm
  • Blade length 24 mm
  • Drive 1/2 inch
  • Length 78 mm
  • Socket wrench external diameter 25 mm

14 mm

24 mm

1/2 inch

78 mm

x 0

Code: 0715137614

Tecnical Description

  • Tip size 14 mm
  • Blade length 24 mm
  • Drive 1/2 inch
  • Length 78 mm
  • Socket wrench external diameter 25 mm

12 mm

24 mm

1/2 inch

78 mm

x 1

Code: 0715137612

Tecnical Description

  • Tip size 12 mm
  • Blade length 24 mm
  • Drive 1/2 inch
  • Length 78 mm
  • Socket wrench external diameter 25 mm

11 mm

24 mm

1/2 inch

78 mm

x 1

Code: 0715137611

Tecnical Description

  • Tip size 11 mm
  • Blade length 24 mm
  • Drive 1/2 inch
  • Length 78 mm
  • Socket wrench external diameter 25 mm

19 mm

25 mm

1/2 inch

78 mm

x 0

Code: 0715137619

Tecnical Description

  • Tip size 19 mm
  • Blade length 25 mm
  • Drive 1/2 inch
  • Length 78 mm
  • Socket wrench external diameter 25 mm
Specification
  • Fits all conventional compressed air and electric drivers
  • Standard: Square drive acc. to DIN 3121
  • Design: forged, burnished

Related products

LAST VIEWED

Added to cart