Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tilting anchor W-KD-TB

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Thread type: Metric thread
  • Version: With washer, sealing washer and hexagon nut
  • Minimum cavity depth (h): 75 mm
  • Sealing-washer material: Hypalon

Anchor diameter

Anchor length (l)

Hole diameter in component (d Bau)

Nominal drill-bit diameter (d 0)

Code

Package / Quantity

Price (AMD)

8 mm

100 mm

9 mm

22 mm

x 0

Code: 08625400

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 100 mm
  • Hole diameter in component (d Bau) 9 mm
  • Nominal drill-bit diameter (d 0) 22 mm
  • Version With washer, sealing washer and hexagon nut
  • Material Steel
  • Minimum cavity depth (h) 75 mm
  • Sealing-washer material Hypalon
  • Surface Galvanised
  • Thread type Metric thread

8 mm

300 mm

9 mm

22 mm

x 0

Code: 08625420

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 300 mm
  • Hole diameter in component (d Bau) 9 mm
  • Nominal drill-bit diameter (d 0) 22 mm
  • Version With washer, sealing washer and hexagon nut
  • Material Steel
  • Minimum cavity depth (h) 75 mm
  • Sealing-washer material Hypalon
  • Surface Galvanised
  • Thread type Metric thread

8 mm

200 mm

9 mm

22 mm

x 0

Code: 08625410

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 200 mm
  • Hole diameter in component (d Bau) 9 mm
  • Nominal drill-bit diameter (d 0) 22 mm
  • Version With washer, sealing washer and hexagon nut
  • Material Steel
  • Minimum cavity depth (h) 75 mm
  • Sealing-washer material Hypalon
  • Surface Galvanised
  • Thread type Metric thread

8 mm

500 mm

9 mm

22 mm

x 0

Code: 08625430

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 8 mm
  • Anchor length (l) 500 mm
  • Hole diameter in component (d Bau) 9 mm
  • Nominal drill-bit diameter (d 0) 22 mm
  • Version With washer, sealing washer and hexagon nut
  • Material Steel
  • Minimum cavity depth (h) 75 mm
  • Sealing-washer material Hypalon
  • Surface Galvanised
  • Thread type Metric thread

10 mm

200 mm

11 mm

25 mm

x 0

Code: 08625450

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 10 mm
  • Anchor length (l) 200 mm
  • Hole diameter in component (d Bau) 11 mm
  • Nominal drill-bit diameter (d 0) 25 mm
  • Version With washer, sealing washer and hexagon nut
  • Material Steel
  • Minimum cavity depth (h) 75 mm
  • Sealing-washer material Hypalon
  • Surface Galvanised
  • Thread type Metric thread

10 mm

100 mm

11 mm

25 mm

x 0

Code: 08625440

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 10 mm
  • Anchor length (l) 100 mm
  • Hole diameter in component (d Bau) 11 mm
  • Nominal drill-bit diameter (d 0) 25 mm
  • Version With washer, sealing washer and hexagon nut
  • Material Steel
  • Minimum cavity depth (h) 75 mm
  • Sealing-washer material Hypalon
  • Surface Galvanised
  • Thread type Metric thread
Specification
  • Galvanised steel
  • Fully pre-assembled
  • The tilting anchor bolts itself into the surface
  • The rotating threaded rod allows each attachment point to be adjusted individually, e.g. for an inclined attachment

Related products

LAST VIEWED

Added to cart