Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374 (0) 10 349347, 349348
Quick delivery
More than 125,000 products
Hollow ceiling anchor W-HD
+374(0)10 349347, 349348
Tecnical Description
Anchor diameter
Sleeve length
Required screw length (l s) .- condition
Required stud-bolt length (l B) — text
Code
Package / Quantity
Price (AMD)
8 mm
35 mm
47 mm + thickness of the add-on part (t fix)
53 + thickness of the add-on part (t fix)
Code: 0905120801
Tecnical Description
12 mm
45 mm
61 mm + thickness of the add-on part (t fix)
71 + thickness of the add-on part (t fix)
Code: 0905121201
Tecnical Description
10 mm
40 mm
55 mm + thickness of the add-on part (t fix)
63 + thickness of the add-on part (t fix)
Code: 0905121001
Tecnical Description
6 mm
30 mm
42 mm + thickness of the add-on part (t fix)
47 + thickness of the add-on part (t fix)
Code: 0905120601
Tecnical Description
Related products
LAST VIEWED