Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Safety test lead with restrictable test tips

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Wire cross section: 1 mm²
  • Max. nominal current: 20 A
  • Max. nominal voltage: 1000 V/AC/DC
  • Plug-connector diameter: 4 mm
  • Length: 1.2 mm
  • Overvoltage protection category: CAT II/1000 V, CAT III/1000 V

Plug-connector diameter

Wire cross section

Length

Max. nominal current

Code

Package / Quantity

Price (AMD)

4 mm

1 mm²

1.2 mm

20 A

x 0

Code: 071553 811

Product information

Catalogue page as PDF 1

Tecnical Description

  • Plug-connector diameter 4 mm
  • Wire cross section 1 mm²
  • Length 1.2 mm
  • Max. nominal current 20 A
  • Max. nominal voltage 1000 V/AC/DC
  • Overvoltage protection category CAT II/1000 V, CAT III/1000 V
Specification

The products illustrated are fitted with a 4 mm safety plug with contact lamellae and supplied in resealable blister packaging for dustproof storage.

  • Leads: Double-insulated, highly-flexible silicone leads with extra-fine wire, cross-section 1 mm2
  • Length: 1.2 m
  • Rated voltage/current: 1000 V/CAT III, 20 A; 1000 V/CAT II, 20 A
  • 4 mm safety test tip with spring-loaded contact lamellae, restrictable for use in various measurement categories, opposite side with u00d8 4 mm safety plug angled at 90u00b0.
  • Delivery scope: One red and one black test lead

Related products

LAST VIEWED

Added to cart