Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

G fuse

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 20 mm
  • Colour: Transparent
  • Diameter: 5 mm
  • Nominal voltage: 250 V/AC

Max. current

Diameter

Length

Nominal voltage

Code

Package / Quantity

Price (AMD)

0.125 A

5 mm

20 mm

250 V/AC

x 0

Code: 0730770125

Tecnical Description

  • Max. current 0.125 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

0.16 A

5 mm

20 mm

250 V/AC

x 0

Code: 073077016

Tecnical Description

  • Max. current 0.16 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

0.2 A

5 mm

20 mm

250 V/AC

x 0

Code: 07307702

Tecnical Description

  • Max. current 0.2 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

0.315 A

5 mm

20 mm

250 V/AC

x 0

Code: 0730770315

Tecnical Description

  • Max. current 0.315 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

0.4 A

5 mm

20 mm

250 V/AC

x 0

Code: 07307704

Tecnical Description

  • Max. current 0.4 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

0.5 A

5 mm

20 mm

250 V/AC

x 0

Code: 07307705

Tecnical Description

  • Max. current 0.5 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

0.63 A

5 mm

20 mm

250 V/AC

x 0

Code: 073077063

Tecnical Description

  • Max. current 0.63 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

0.8 A

5 mm

20 mm

250 V/AC

x 0

Code: 07307708

Tecnical Description

  • Max. current 0.8 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

1 A

5 mm

20 mm

250 V/AC

x 0

Code: 0730771

Tecnical Description

  • Max. current 1 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

10 A

5 mm

20 mm

250 V/AC

x 0

Code: 07307710

Tecnical Description

  • Max. current 10 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

Code: 073077125

Tecnical Description

  • Max. current 1.25 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

Code: 07307716

Tecnical Description

  • Max. current 1.6 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

Code: 0730772

Tecnical Description

  • Max. current 2 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

Code: 07307725

Tecnical Description

  • Max. current 2.25 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

Code: 073077315

Tecnical Description

  • Max. current 3.15 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

Code: 0730774

Tecnical Description

  • Max. current 4 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

Code: 0730775

Tecnical Description

  • Max. current 5 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

Code: 07307763

Tecnical Description

  • Max. current 6.3 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

Code: 0730778

Tecnical Description

  • Max. current 8 A
  • Diameter 5 mm
  • Length 20 mm
  • Nominal voltage 250 V/AC
  • Colour Transparent

Related products

LAST VIEWED

Added to cart