Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

G fuse

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 20 mm
  • Colour: Transparent
  • Diameter: 5 mm
  • DIN: 41571-2
  • Nominal voltage: 250 V/AC
  • Material: Glass

Max. current

Diameter

Length

DIN

Code

Package / Quantity

Price (AMD)

0.08 A

5 mm

20 mm

41571-2

x 0

Code: 073073008

Tecnical Description

  • Max. current 0.08 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.8 A

5 mm

20 mm

41571-2

x 0

Code: 07307308

Tecnical Description

  • Max. current 0.8 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.032 A

5 mm

20 mm

41571-2

x 0

Code: 0730730032

Tecnical Description

  • Max. current 0.032 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.04 A

5 mm

20 mm

41571-2

x 0

Code: 073073004

Tecnical Description

  • Max. current 0.04 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.05 A

5 mm

20 mm

41571-2

x 0

Code: 073073005

Tecnical Description

  • Max. current 0.05 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.063 A

5 mm

20 mm

41571-2

x 0

Code: 0730730063

Tecnical Description

  • Max. current 0.063 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.1 A

5 mm

20 mm

41571-2

x 0

Code: 07307301

Tecnical Description

  • Max. current 0.1 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.125 A

5 mm

20 mm

41571-2

x 0

Code: 0730730125

Tecnical Description

  • Max. current 0.125 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.16 A

5 mm

20 mm

41571-2

x 0

Code: 073073016

Tecnical Description

  • Max. current 0.16 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.2 A

5 mm

20 mm

41571-2

x 0

Code: 07307302

Tecnical Description

  • Max. current 0.2 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 073073025

Tecnical Description

  • Max. current 0.25 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 0730730315

Tecnical Description

  • Max. current 0.315 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 07307304

Tecnical Description

  • Max. current 0.4 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 07307305

Tecnical Description

  • Max. current 0.5 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 073073063

Tecnical Description

  • Max. current 0.63 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 0730731

Tecnical Description

  • Max. current 1 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 073073125

Tecnical Description

  • Max. current 1.25 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Related products

LAST VIEWED

Added to cart