Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

G fuse

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 20 mm
  • Colour: Transparent
  • Diameter: 5 mm
  • DIN: 41571-2
  • Nominal voltage: 250 V/AC
  • Material: Glass

Max. current

Diameter

Length

DIN

Code

Package / Quantity

Price (AMD)

10 A

5 mm

20 mm

41571-2

x 0

Code: 07307410

Tecnical Description

  • Max. current 10 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

12.5 A

5 mm

20 mm

41571-2

x 0

Code: 073074125

Tecnical Description

  • Max. current 12.5 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

1.6 A

5 mm

20 mm

41571-2

x 0

Code: 07307416

Tecnical Description

  • Max. current 1.6 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

2 A

5 mm

20 mm

41571-2

x 0

Code: 0730742

Tecnical Description

  • Max. current 2 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

2.56 A

5 mm

20 mm

41571-2

x 0

Code: 073074256

Tecnical Description

  • Max. current 2.56 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

3.15 A

5 mm

20 mm

41571-2

x 0

Code: 073074315

Tecnical Description

  • Max. current 3.15 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

4 A

5 mm

20 mm

41571-2

x 0

Code: 0730744

Tecnical Description

  • Max. current 4 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

5 A

5 mm

20 mm

41571-2

x 0

Code: 0730745

Tecnical Description

  • Max. current 5 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

6.3 A

5 mm

20 mm

41571-2

x 0

Code: 07307463

Tecnical Description

  • Max. current 6.3 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41571-2
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Related products

LAST VIEWED

Added to cart