Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

G fuse

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 20 mm
  • Colour: Transparent
  • Diameter: 5 mm
  • Nominal voltage: 250 V/AC
  • Material: Glass
  • DIN: 41661

Max. current

Diameter

Length

DIN

Code

Package / Quantity

Price (AMD)

0.032 A

5 mm

20 mm

41661

x 0

Code: 0730710032

Tecnical Description

  • Max. current 0.032 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.04 A

5 mm

20 mm

41661

x 0

Code: 073071004

Tecnical Description

  • Max. current 0.04 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.05 A

5 mm

20 mm

41661

x 0

Code: 073071005

Tecnical Description

  • Max. current 0.05 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.063 A

5 mm

20 mm

41661

x 0

Code: 0730710063

Tecnical Description

  • Max. current 0.063 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.08 A

5 mm

20 mm

41661

x 0

Code: 073071008

Tecnical Description

  • Max. current 0.08 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.1 A

5 mm

20 mm

41661

x 0

Code: 07307101

Tecnical Description

  • Max. current 0.1 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.0125 A

5 mm

20 mm

41661

x 0

Code: 0730710125

Tecnical Description

  • Max. current 0.0125 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.016 A

5 mm

20 mm

41661

x 0

Code: 073071016

Tecnical Description

  • Max. current 0.016 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.2 A

5 mm

20 mm

41661

x 0

Code: 07307102

Tecnical Description

  • Max. current 0.2 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

0.25 A

5 mm

20 mm

41661

x 0

Code: 073071025

Tecnical Description

  • Max. current 0.25 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 0730710315

Tecnical Description

  • Max. current 0.315 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 07307104

Tecnical Description

  • Max. current 0.4 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 073071063

Tecnical Description

  • Max. current 0.63 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 07307108

Tecnical Description

  • Max. current 0.8 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 073071101

Tecnical Description

  • Max. current 1.01 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 073071125

Tecnical Description

  • Max. current 1.25 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 07307116

Tecnical Description

  • Max. current 1.6 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 0730712

Tecnical Description

  • Max. current 2 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 07307125

Tecnical Description

  • Max. current 2.5 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 073071315

Tecnical Description

  • Max. current 3.15 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 0730714

Tecnical Description

  • Max. current 4 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 0730715

Tecnical Description

  • Max. current 5 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Code: 07307163

Tecnical Description

  • Max. current 6.3 A
  • Diameter 5 mm
  • Length 20 mm
  • DIN 41661
  • Nominal voltage 250 V/AC
  • Material Glass
  • Colour Transparent

Related products

Added to cart