Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Hexagon nut, type B/A4

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Surface: Bare
  • Material: Stainless steel A4
  • Screwing-property class: 70

Anchor diameter

Width across flats

Material

Surface

Code

Package / Quantity

Price (AMD)

6 mm

10 mm

Stainless steel A4

Bare

x 0

Code: 0904806140

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 6 mm
  • Width across flats 10 mm
  • Material Stainless steel A4
  • Surface Bare
  • Screwing-property class 70

8 mm

13 mm

Stainless steel A4

Bare

x 0

Code: 0904808140

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 8 mm
  • Width across flats 13 mm
  • Material Stainless steel A4
  • Surface Bare
  • Screwing-property class 70

10 mm

17 mm

Stainless steel A4

Bare

x 0

Code: 0904810140

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 10 mm
  • Width across flats 17 mm
  • Material Stainless steel A4
  • Surface Bare
  • Screwing-property class 70

12 mm

19 mm

Stainless steel A4

Bare

x 0

Code: 0904812140

Product information

Catalogue page as PDF 1, 2, 3, 4

Tecnical Description

  • Anchor diameter 12 mm
  • Width across flats 19 mm
  • Material Stainless steel A4
  • Surface Bare
  • Screwing-property class 70
Specification

For use with threaded rods with acceptance test certificate 3.1

Notice

Hexagon screws, countersunk screws, washers, countersunk washers and nuts have a special coating and are only permissible in the anchor system in accordance with ETA-99/0011.

Related products

LAST VIEWED

Added to cart