Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Belt strap

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Length: 850 mm
  • Thickness of tape: 2.3 mm
  • Max. loading weight: 2400 kg
  • Material: PES - Polyester

Material of the hook

Surface of the hook

Length

Thickness of tape

Code

Package / Quantity

Price (AMD)

Steel

Zinc nickel

850 mm

2.3 mm

x 0

Code: 088050013

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of the hook Steel
  • Surface of the hook Zinc nickel
  • Length 850 mm
  • Thickness of tape 2.3 mm
  • Max. loading weight 2400 kg
  • Material PES - Polyester

Stainless steel A2

850 mm

2.3 mm

x 0

Code: 088050014

Product information

Catalogue page as PDF 1

Tecnical Description

  • Material of the hook Stainless steel A2
  • Surface of the hook
  • Length 850 mm
  • Thickness of tape 2.3 mm
  • Max. loading weight 2400 kg
  • Material PES - Polyester

Related products

LAST VIEWED

Added to cart