Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Screw anchor W-SA, type P

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Anchor diameter: 5 mm
  • Embedding depth (h nom): 30 mm
  • Anchor length (l): 30 mm
  • Nominal drill-bit diameter (d 0): 4 mm
  • Centre-to-centre distance in concrete (s): 50 mm
  • Edge clearance in concrete (c): 50 mm
  • Minimum component thickness (h min): 90 mm
  • Through-hole in the component to be connected (d f): 5.5 mm
  • Torque during anchoring (T rec): 8 Nm

Anchor diameter

Anchor length (l)

Embedding depth (h nom)

Nominal drill-bit diameter (d 0)

Code

Package / Quantity

Price (AMD)

5 mm

30 mm

30 mm

4 mm

x 0

Code: 0901150030

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 5 mm
  • Anchor length (l) 30 mm
  • Embedding depth (h nom) 30 mm
  • Nominal drill-bit diameter (d 0) 4 mm
  • Centre-to-centre distance in concrete (s) 50 mm
  • Edge clearance in concrete (c) 50 mm
  • Minimum component thickness (h min) 90 mm
  • Through-hole in the component to be connected (d f) 5.5 mm
  • Torque during anchoring (T rec) 8 Nm
Specification
  • Anchoring via positive locking
  • Push-through installation
  • Immediate load-bearing capacity u2014 no waiting
  • Virtually no expansion effect, enabling minimal edge and axial clearance to be maintained
  • Quick, easy installation or removal by inserting or removing screw anchor

Related products

LAST VIEWED

Added to cart