Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Amo® III spacing assembly screw 7.5 type 2 cylinder head 8.0 mm
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Length
Thread diameter
Internal drive
Material
Code
Package / Quantity
Price (AMD)
Code: 0234830102
Tecnical Description
Code: 0234830122
Tecnical Description
Code: 0234830112
Tecnical Description
Code: 0234830132
Tecnical Description
Code: 0234830182
Tecnical Description
Code: 023483092
Tecnical Description
Code: 0234830252
Tecnical Description
Code: 0234830212
Tecnical Description
Code: 023483072
Tecnical Description
Code: 023483082
Tecnical Description
Code: 0234830152
Tecnical Description
Code: 0234830302
Tecnical Description
Window walls according to former DIN 18056 standard or elements with a surface greater than 9 mu00b2 and accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4
The DIN 18056 standard applied to window walls with a minimum surface area of 9 mu00b2 and a minimum side length of 2 m on the shortest side. Anchors with a general construction permit or European Technical Approval or with individual approval should be used for this application. Similarly, only anchors with a general construction permit or European Technical Approval or with individual approval must be used to attach accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4.
Guidelines for planning and executing the installation of windows and exterior doors, 2010 edition, art. no. 5995000000
Other information
It is important to check that the components are correctly installed for the specific construction conditions (e.g. weight of window casement, surface properties, hole pattern in the brick). Accident-proof glazing as specified in the German technical rules for safety glazing (TRAV) or DIN 18008-4 may only be attached with the AMO Combi screw if appropriate individual approval has been obtained before installation starts.
Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
Useful information:
Related products