Plastic frame anchor W-UR 8, stainless steel A4
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Anchor length (l)
Attachment height (t fix 1)
Attachment height (t fix 2)
Anchor diameter
Code
Package / Quantity
Price (AMD)
Code: 0912808503
Tecnical Description
Code: 0912808502
Tecnical Description
Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)
Push-through installation
Immediate load-bearing capacity u2014 no waiting
Virtually no movement of the wall plug body
2 insertion depths (hnom = 50 + 70 mm)
High load-bearing capacities
Expansion in four directions
Improved load transfer in solid and hollow construction materials
Even, continuous load distribution across the entire expansion area
The hammer-in stop prevents premature expansion of the anchor during installation
Low assembly workload
Pre-assembled wall plug body and special screw
Saves an additional U washer and prevents contact corrosion
Anchorage via friction locking between wall plug body and anchoring base
Useful information:
Drill perforated and hollow blocks with a rotary drill (without impact mechanism)
For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
Drill cuttings must be removed from the drill hole
Lengths > 80 mm by special procurement
Related products
LAST VIEWED