Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Plastic frame anchor W-UR 8, stainless steel A4

Code: 0912808503

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
With countersunk head screw, stainless steel A4. Multiple attachment of non-load-bearing systems: Concrete, solid and perforated brick and aerated concrete.

Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)

Push-through installation

Immediate load-bearing capacity u2014 no waiting

Virtually no movement of the wall plug body

  • Low screw-in torque of the plug screw
  • "Slight" spreading of the anchor

2 insertion depths (hnom = 50 + 70 mm)

High load-bearing capacities

Expansion in four directions

Improved load transfer in solid and hollow construction materials

Even, continuous load distribution across the entire expansion area

The hammer-in stop prevents premature expansion of the anchor during installation

Low assembly workload

Pre-assembled wall plug body and special screw

Saves an additional U washer and prevents contact corrosion

Anchorage via friction locking between wall plug body and anchoring base

Notice

Useful information:

Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

Drill cuttings must be removed from the drill hole

Lengths > 80 mm by special procurement

LAST VIEWED

Added to cart