Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Brake pipe nipple, type PF

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Steel
  • Surface: Galvanised
  • Length: 18 mm
  • Internal diameter: 5 mm
  • Width across flats: 13 mm
  • Suitable for vehicle manufacturer: Peugeot
  • Suitable for pipe external diameter: 4.75 mm
  • Material designation: 9 SMnPb 28 K
  • DIN: 1651
  • DIN flange: E
  • Thread type x nominal diameter x pitch: UNF1/2 x 0,500
  • Thread type: UNF
  • Nominal diameter: 1/2 in
  • Pitch: 0.500 in

Suitable for pipe external diameter

Thread type x nominal diameter x pitch

Thread type

Nominal diameter

Code

Package / Quantity

Price (AMD)

4.75 mm

UNF1/2 x 0,500

UNF

1/2 in

x 0

Code: 0889511

Product information

Catalogue page as PDF 1, 2, 3

Tecnical Description

  • Suitable for pipe external diameter 4.75 mm
  • Thread type x nominal diameter x pitch UNF1/2 x 0,500
  • Thread type UNF
  • Nominal diameter 1/2 in
  • Pitch 0.500 in
  • Internal diameter 5 mm
  • Width across flats 13 mm
  • Length 18 mm
  • DIN flange E
  • Material Steel
  • Surface Galvanised
  • Material designation 9 SMnPb 28 K
  • DIN 1651
  • Suitable for vehicle manufacturer Peugeot

Related products

LAST VIEWED

Added to cart