Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Highly flexible extension for tyre valve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Brass

Length

Comparison number

Max. length

Material

Code

Package / Quantity

Price (AMD)

180 mm

2109-180, 1456

174 mm

Brass

x 0

Code: 087963

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 180 mm
  • Comparison number 2109-180, 1456
  • Max. length 174 mm
  • Material Brass

140 mm

2109-140, 1455

134 mm

Brass

x 0

Code: 087962

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 140 mm
  • Comparison number 2109-140, 1455
  • Max. length 134 mm
  • Material Brass

210 mm

2109-210, 1457

204 mm

Brass

x 0

Code: 087964

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Length 210 mm
  • Comparison number 2109-210, 1457
  • Max. length 204 mm
  • Material Brass
Application

Commercial vehicle twin wheels - internal tyres

Related products

Added to cart