Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Plastic extension for tyre valve

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Plastic

Length

Comparison number

Max. length

Material

Code

Package / Quantity

Price (AMD)

150 mm

38.2805, 2190-150

132.5 mm

Plastic

x 0

Code: 087975

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 150 mm
  • Comparison number 38.2805, 2190-150
  • Max. length 132.5 mm
  • Material Plastic

170 mm

38.2905, 2190-170

152.5 mm

Plastic

x 0

Code: 087976

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 170 mm
  • Comparison number 38.2905, 2190-170
  • Max. length 152.5 mm
  • Material Plastic

115 mm

38.2605, 2190-115

97.5 mm

Plastic

x 0

Code: 087974

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 115 mm
  • Comparison number 38.2605, 2190-115
  • Max. length 97.5 mm
  • Material Plastic

Related products

LAST VIEWED

Added to cart