Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Valve extension caps

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Plastic

Length

Comparison number

Material

Code

Package / Quantity

Price (AMD)

13 mm

33.0251

Plastic

x 0

Code: 087970

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 13 mm
  • Comparison number 33.0251
  • Material Plastic

19 mm

33.0301

Plastic

x 0

Code: 087971

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 19 mm
  • Comparison number 33.0301
  • Material Plastic
Application

For passenger cars

Related products

LAST VIEWED

Added to cart