Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tyre valve extension

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Length

Code

Package / Quantity

Price (AMD)

Code: 087966 105

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 105 mm

Code: 087966 185

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 185 mm

Code: 087966 215

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 215 mm

Code: 087966 145

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 145 mm

Code: 087966 75

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 75 mm
Specification

Pressure-free thanks to remote actuation

Air is not lost, even if the extension were to fail unexpectedly

Flexible and shatterproof thanks to a multi-layer design

Can be used without rim clamps

No need to remove hub caps on single wheels

  • Easy air-pressure checking
  • Savings of time and effort

No damage caused by breaking off or wearing through and becoming porous when shatterproof and pressureless extensions are used

  • Less tire wear
  • Lower risk of accidents
  • Less fuel consumption
  • Shorter repair times

Used by Daimler as an aftersale product

Notice

Safety:

  • For vehicles with hub caps, the hub caps must be removed in order to check the tyre pressure. This leads to the tyre pressure of such vehicles not being checked very often
  • For vehicles with twin tyres, regular and safety-relevant pressure checking often cannot be performed on inner twin tires due to a broken plastic extension, loose hose extension or even missing valve extensions. This results in a greater risk of accidents and increased tyre wear.

Costs:

Did you know that loss in pressure of just 0.5 bar in tyres driven 100,000 km results in an additional consumption of 875 litres and reduces the service life of tyres by more than a third?

Service life:

A deviation of just 0.6 bar from the ideal air pressure reduces the service life of tyres by 45%. In this case, the vehicle must have its tyres changed at a workshop almost twice as often as is actually necessary. If accidents occur due to insufficient tyre pressure, this translates to even longer downtimes.

Conclusion:

The new tyre valve extension solves the problems described here! They are extremely stable, flexible, shatterproof and can be used on almost any vehicle. Tyre pressure checking is streamlined as a result, which means they pay for themselves after just a few kilometres of driving.

Related products

LAST VIEWED

Added to cart