Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Heat-shrink crimp Y-branch connector butt connector

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • IP protection class: IP 67
  • Dielectric strength: 20 kV/mm
  • Min./max. temperature conditions: -55 to 110 °C
  • Min. shrinkage temperature: 120 °C

Min./max. wire cross section

Wire cross section

Length

Code

Package / Quantity

Price (AMD)

0,35-0,5 mm²

44 mm

x 0

Code: 05556160

Tecnical Description

  • Min./max. wire cross section 0,35-0,5 mm²
  • Wire cross section
  • Colour White/red
  • Length 44 mm
  • Dielectric strength 20 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -55 to 110 °C
  • Min. shrinkage temperature 120 °C

1,5-2,5 mm²

55 mm

x 0

Code: 05556162

Tecnical Description

  • Min./max. wire cross section 1,5-2,5 mm²
  • Wire cross section
  • Colour Blue/yellow
  • Length 55 mm
  • Dielectric strength 20 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -55 to 110 °C
  • Min. shrinkage temperature 120 °C

4 mm²

60 mm

x 0

Code: 05556164

Tecnical Description

  • Min./max. wire cross section
  • Wire cross section 4 mm²
  • Colour Yellow/red
  • Length 60 mm
  • Dielectric strength 20 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -55 to 110 °C
  • Min. shrinkage temperature 120 °C

0,75-1 mm²

48 mm

x 0

Code: 05556161

Tecnical Description

  • Min./max. wire cross section 0,75-1 mm²
  • Wire cross section
  • Colour Red/blue
  • Length 48 mm
  • Dielectric strength 20 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -55 to 110 °C
  • Min. shrinkage temperature 120 °C
Specification

Transparent heat-shrink tubing

Straightforward visual monitoring of connection

Slimline design

Low space requirement

Shrinkage ratio of 4:1

Broad range of applications

Notice

Avoid localised overheating of the heat-shrink tubing.

Related products

LAST VIEWED

Added to cart