Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Karabiner hook

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Plastic
  • Colour: Black
  • Length: 72 mm
  • Width: 12 mm
  • Suitable for max. rope diameter: 8 mm

Length

Width

Material

Code

Package / Quantity

Price (AMD)

72 mm

12 mm

Plastic

x 0

Code: 0880160014

Product information

Catalogue page as PDF 1

Tecnical Description

  • Length 72 mm
  • Width 12 mm
  • Material Plastic
  • Colour Black
  • Suitable for max. rope diameter 8 mm

Related products

LAST VIEWED

Added to cart