Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Tarpaulin hook, closed

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Plastic
  • Length: 62 mm
  • Width: 20 mm
  • Hole distance: 20 mm
  • Version: Closed

Version

Length

Width

Code

Package / Quantity

Price (AMD)

Closed

62 mm

20 mm

x 0

Code: 0880160109

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour White
  • Version Closed
  • Length 62 mm
  • Width 20 mm
  • Hole distance 20 mm
  • Material Plastic

Closed

62 mm

20 mm

x 0

Code: 0880932300

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Silver coloured
  • Version Closed
  • Length 62 mm
  • Width 20 mm
  • Hole distance 20 mm
  • Material Plastic

Related products

LAST VIEWED

Added to cart