Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Y-reducer connection piece

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Polyoxymethylene
  • Hose connection diameter: 4 mm
  • Internal diameter: 2.7 mm
  • Hose connection diameter 2: 6 mm
  • Hose connection diameter 3: 4 mm
  • Length: 34.5 mm

Internal diameter

Hose connection diameter

Hose connection diameter 2

Hose connection diameter 3

Code

Package / Quantity

Price (AMD)

2.7 mm

4 mm

6 mm

4 mm

x 0

Code: 050025056

Product information

Catalogue page as PDF 1

Tecnical Description

  • Internal diameter 2.7 mm
  • Hose connection diameter 4 mm
  • Hose connection diameter 2 6 mm
  • Hose connection diameter 3 4 mm
  • Length 34.5 mm
  • Material Polyoxymethylene
Specification
  • Resistant to petrol, diesel, oil, wash water, brake fluid, Glysantin etc.
  • Various dimensions and designs made from acetal resin

Related products

LAST VIEWED

Added to cart