Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Lawnmower GRA 53 Professional

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

Code

Package / Quantity

Price (AMD)

Code: 07017020

Tecnical Description

Specification

High power, low wear

The brushless EC motor generates the same power as an equivalent petrol-powered device, with low wear.

Less noise for residents and the environment

50 % quieter than a petrol mower (just 92 dB(A)).

Highly efficient

The use of two battery packs enables mowing of a surface area up to 1,500 mu00b2.

Weather-resistant

The mower is suitable for use in all weathers.

Extremely easy to use

Lithium ion battery technology means that hardly any vibrations, and no exhaust fumes are emitted.

Notice

Noise/vibration information

Measured values determined according to EN 60745

Overall vibrations (vector sum of three directions)

Grass

  • Vibration emission value ah 1.2 m/s2
  • Uncertainty K 0.5 m/s2

The noise level of the electric tool has been classified as "A" with typical values as follows:

Noise pressure level 87 dB(A)

Sound power level 92 dB(A)

Uncertainty K=1 dB

Related products

LAST VIEWED

Added to cart