Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Heat-shrink solder branch connector end connector

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • IP protection class: IP 67
  • Dielectric strength: 2 kV/mm
  • Min. shrinkage temperature: 200 °C
  • Min./max. temperature conditions: -40 to 125 °C

Max. bundle diameter

Dielectric strength

IP protection class

Code

Package / Quantity

Price (AMD)

3.3 mm

2 kV/mm

IP 67

x 0

Code: 055592410

Tecnical Description

  • Max. bundle diameter 3.3 mm
  • Colour Green
  • Dielectric strength 2 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -40 to 125 °C
  • Min. shrinkage temperature 200 °C

4.5 mm

2 kV/mm

IP 67

x 0

Code: 055592420

Tecnical Description

  • Max. bundle diameter 4.5 mm
  • Colour Red
  • Dielectric strength 2 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -40 to 125 °C
  • Min. shrinkage temperature 200 °C

7 mm

2 kV/mm

IP 67

x 0

Code: 055592430

Tecnical Description

  • Max. bundle diameter 7 mm
  • Colour Blue
  • Dielectric strength 2 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -40 to 125 °C
  • Min. shrinkage temperature 200 °C

9 mm

2 kV/mm

IP 67

x 0

Code: 055592440

Tecnical Description

  • Max. bundle diameter 9 mm
  • Colour Yellow
  • Dielectric strength 2 kV/mm
  • IP protection class IP 67
  • Min./max. temperature conditions -40 to 125 °C
  • Min. shrinkage temperature 200 °C
Specification

Transparent heat-shrink tubing

Straightforward visual monitoring of the connection

Notice

Avoid localised overheating of the heat-shrink tubing.

Related products

LAST VIEWED

Added to cart