Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

T-connector

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Brass

Outer diameter of pipe

Length

Length 2

Min./max. temperature conditions

Code

Package / Quantity

Price (AMD)

15 mm

77 mm

x 0

Code: 088502 15

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 15 mm
  • Length 77 mm
  • Length 2
  • Min./max. temperature conditions
  • Material Brass

10 mm

54.2 mm

x 0

Code: 088502 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 10 mm
  • Length 54.2 mm
  • Length 2
  • Min./max. temperature conditions
  • Material Brass

8 mm

45.6 mm

x 0

Code: 088502 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 8 mm
  • Length 45.6 mm
  • Length 2
  • Min./max. temperature conditions
  • Material Brass

6 mm

42 mm

x 0

Code: 088502 6

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 6 mm
  • Length 42 mm
  • Length 2
  • Min./max. temperature conditions
  • Material Brass

11 mm

59 mm

29.5 mm

-40 to 100 °C

x 0

Code: 088502 11

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 11 mm
  • Length 59 mm
  • Length 2 29.5 mm
  • Min./max. temperature conditions -40 to 100 °C
  • Material Brass

9 mm

54.2 mm

27.1 mm

-40 to 100 °C

x 0

Code: 088502 9

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 9 mm
  • Length 54.2 mm
  • Length 2 27.1 mm
  • Min./max. temperature conditions -40 to 100 °C
  • Material Brass

12 mm

64.2 mm

x 0

Code: 088502 12

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 12 mm
  • Length 64.2 mm
  • Length 2
  • Min./max. temperature conditions
  • Material Brass

16 mm

78 mm

39 mm

-40 to 100 °C

x 0

Code: 088502 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 16 mm
  • Length 78 mm
  • Length 2 39 mm
  • Min./max. temperature conditions -40 to 100 °C
  • Material Brass
Specification

Quick and easy pipe/hose installation and removal

Reduced risk of leaks

Due to fewer components

Corrosion-resistant brass design

Saves money

Thanks to reduction in installation and repair times

Complies with the international DIN, DOT and SAE regulations

Operating medium:

Compressed air

Maximum operating pressure:

Complies with DIN 74324

Operating temperature:

-40u00b0C* to +100u00b0C (* at temperatures below +2u00b0C please observe the air quality)

Hoses:

Comply with DIN 74324

Material:

  • Connector body: Brass
  • Pipe reinforcing sleeve: Nickel-plated brass
  • Multi-pronged tensioning clamp ring: Nickel-plated brass
  • O-ring: Buna N (low nitrile)
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5u201316 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Related products

LAST VIEWED

Added to cart