Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Plug connector reduced
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Length
Material
Code
Package / Quantity
Price (AMD)
Code: 0885001121
Catalogue page as PDF 1
Tecnical Description
Code: 0885001128
Catalogue page as PDF 1
Tecnical Description
Code: 0885001106
Catalogue page as PDF 1
Tecnical Description
Quick and easy pipe/hose installation and removal
Reduced risk of leaks
as there are fewer components
Corrosion-resistant brass design
Cost savings
thanks to reduction in installation and repair times
Complies with the international DIN, DOT and SAE regulations
Operating medium:
Compressed air
Maximum operating pressure:
In accordance with DIN 74324
Operating temperature:
-40u00b0C* to +100u00b0C (* at temperatures below +2u00b0C please observe the air quality)
Hoses:
In accordance with DIN 74324
Material:
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5u201316 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.
Related products