Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Straight plug connector

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Material: Brass

Outer diameter of pipe

Length

Material

Code

Package / Quantity

Price (AMD)

10 mm

44.1 mm

Brass

x 0

Code: 088501 10

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 10 mm
  • Length 44.1 mm
  • Material Brass

12 mm

51.1 mm

Brass

x 0

Code: 088501 12

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 12 mm
  • Length 51.1 mm
  • Material Brass

14 mm

50.2 mm

Brass

x 0

Code: 088501 14

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 14 mm
  • Length 50.2 mm
  • Material Brass

15 mm

61.5 mm

Brass

x 0

Code: 088501 15

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 15 mm
  • Length 61.5 mm
  • Material Brass

16 mm

61.5 mm

Brass

x 0

Code: 088501 16

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 16 mm
  • Length 61.5 mm
  • Material Brass

6 mm

35.6 mm

Brass

x 0

Code: 088501 6

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 6 mm
  • Length 35.6 mm
  • Material Brass

8 mm

37.6 mm

Brass

x 0

Code: 088501 8

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 8 mm
  • Length 37.6 mm
  • Material Brass

9 mm

44.1 mm

Brass

x 0

Code: 088501 9

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 9 mm
  • Length 44.1 mm
  • Material Brass

11 mm

46.1 mm

Brass

x 0

Code: 088501 11

Product information

Catalogue page as PDF 1

Tecnical Description

  • Outer diameter of pipe 11 mm
  • Length 46.1 mm
  • Material Brass
Specification

Quick and easy pipe/hose installation and removal

Reduced risk of leaks

Due to fewer components

Corrosion-resistant brass design

Saves money

Thanks to reduction in installation and repair times

Complies with the international DIN, DOT and SAE regulations

Operating medium:

Compressed air

Maximum operating pressure:

Complies with DIN 74324

Operating temperature:

-40u00b0C* to +100u00b0C (* at temperatures below +2u00b0C please observe the air quality)

Hoses:

Comply with DIN 74324

Material:

  • Connector body: Brass
  • Pipe reinforcing sleeve: Nickel-plated brass
  • Multi-pronged tensioning clamp ring: Nickel-plated brass
  • O-ring: Buna N (low nitrile)
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5u201316 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

Related products

LAST VIEWED

Added to cart