xCylinder saw, HSS bi-metal Longlife & Speed HSSCO8
Code: 0632900035
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Catalogue page as PDF 1
Extremely fast sawing progress with minimal effort
Newly-developed tooth shape
High concentricity and side stroke accuracy
Robust base plate with more threads
Very quiet and low-vibration operation to a cutting depth of 38 mm
Combi vario toothing made from M42 bi-metal (8% cobalt)
LAST VIEWED