Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Synthetic corundum vulcanised fibre disc

Code: 058018060

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
Tear-resistant, tough-elastic sanding discs

22 mm hole with cross slot

Carrier material made from vulcanised fibre

  • Grain size 16-50: 0.8 mm
  • Grain 60-120: 0.6u00a0mm

Highly elastic fully synthetic resin bonding

Long service life

Electrostatic dispersion

Uniform removal rates

Notice

General working and safety instructions

  • Only use fibre discs with approved, undamaged support plates
  • The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate
  • Plunge-cut grinding is not permitted
  • Always wear appropriate protective equipment, e.g. safety glasses, gloves, hearing protection, etc.
  • Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor
  • Store in original packaging at 18-22u00b0C and 45-60% relative air humidity
Added to cart