Nylon Sanding Fleece Disc

Code: 05852100

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
With permanently integrated clamping mandrel

Coarsely structured, elastic, abrasive cleaning sanding fleece made of a special combination of synthetic fibres and evenly embedded abrasive grains (silicon carbide).

Design and properties:

  • flexible, open fleece structure

Ideal adjustment to workpiece geometry for optimum surface contact.

Virtually no clogging due to surface abrasion

Uniform and reproducible sanding results

Reduced heat generation PFEIL-SCHWARZ cool sanding

  • Continuous exposure of fresh abrasive grain

Uniform, consistent working results and a clean, residue-free surface

  • Easy-to-handle sanding power

Minimised risk of damaging workpiece surface or removing too much material

  • Free of metals susceptible to corrosion

No contamination of material surfaces

For use on electric drills, straight grinders and flexible shafts

Plastic support flanges can be broken off in steps

Notice

Caution: Flange diameter u2265 half the disc diameter

General working and safety instructions:

The maximum permissible speeds may not be exceeded.

Work only with appropriate protective equipment, such as protective goggles, gloves, ear protectors etc.

Attention: Rough-cleaning sanding fleeces are not suitable for edge sanding. Therefore, only sand along and not against material edges!

Observe operating instructions.

Added to cart