Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

UV weed control fabric 105 g/m²

Code: 0681001701

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
For gardening and landscaping applications

Up to 4 years UV resistance

Owing to UV-resistant HDPE

Air permeability

Fleece structure allows up to 70% of air through

Universal

Can be fitted covered or uncovered (up to max. 4 years)

Permeable to water

Fleece allows up to 20 l/(mu00b2xs) of water through

LAST VIEWED

Added to cart