Paint spray for temperature-stressed parts on cars, in households and in industry.
- Extremely heat-resistant to 650°C
- Weather-resistant
- Resilient
- Free of heavy metals: no lead, cadmium, chromium
For painting temperature-stressed parts such as exhausts, grills, ovens, heating boilers and much more.
Instructions
No pre-treatment with priming and no post-treatment with other paint finishes and clear varnishes required.
Drying times: Dust-dry: after 30 minutes, paint hardens only at temperatures above +250°C, heat slowly.
Spray application: with 1 cross-stroke: approx. 7 μm.
Suitable glove:

Latex and neoprene chemical protective glove
Permeation level: 1
Cotton flocking on the inside

Household glove
Permeation level: 1
Liquid-proof, premium-quality cleaning glove made from natural latex

Natural latex and neoprene chemical protective glove
Permeation level: 1
Cotton flocking on the inside

Butyl chemical protective glove
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
|
Measured breakthrough time
|
Permeation level
|
|
< 10 min
|
0
|
|
≥ 10 min
|
1
|
|
≥ 30 min
|
2
|
|
≥ 60 min
|
3
|
|
≥ 120 min
|
4
|
|
≥ 240 min
|
5
|
|
≥ 480 min
|
6
|
|
Important information:
The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.