Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xWinter diesel performance improver
Code: 5861002001
Questions ? +374(0)10 349347, 349348
| 1x |
Please log in to see the price
|
Add to cart |
For improving and maintaining cold flowing properties of diesel.
Prevents gelling
Easy to use as it is self-mixing (ratio 1:500 - 1:1000)
Compatible with all standard diesel fuels. Not suitable for bio-diesel.
Cost-effective application down to -31°C
150 ml is sufficient for max. 70 litres.
Notice
The additive must be added before the first flocculation; any flocculation that has already occurred cannot be dissolved by the product. Ideally, the additive should be at room temperature and the diesel fuel being treated should not be below 0°C. The additive should ideally be added just before the fuelling process.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
LAST VIEWED