Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSilicone acetate bathroom unit
Code: 08925601
Questions ? +374(0)10 349347, 349348
| 1x |
Please log in to see the price
|
Add to cart |
Special sealant for tiling and wet rooms
Suitable for sanitation applications1
Excellent adhesion on tiles
Ensures reliable sealing of tile joints.
High level of safety
10-year warranty*2 regarding weathering, UV and ageing resistance, and colour fastness
Notice
Silicone acetate bathroom unit is not suitable for adhesive bonding or filling hollow spaces. Complies with building material class B2 in accordance with DIN 4102. Can be used around swimming pools, but not in swimming pools.
Due to the large number of existing paint systems, you should conduct your own tests to check compatibility with paint. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on plain iron and non-ferrous metals. Using a smoothing agent may result in clouding of the silicone with the crystal-clear variant. The high transparency of the crystal-clear variant is not achieved until it is fully hardened.
For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant. For exact colour matching, use sample card art. no. 5995000405
1) Not for crystal clear type. Functionality in sanitation applications depends on the moisture load and the ventilation properties.
2) The 10-year warranty applies exclusively to product properties relating to weathering, UV and ageing resistance, and colour fastness. Functionality cannot be guaranteed as this is dependent on proper application.
3) Different polycarbonate types require adhesion and compatibility tests prior to application.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.