Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xSilicone acetate bathroom unit
Code: 089256010
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
Suitable for sanitation applications1
Excellent adhesion on tiles
Ensures reliable sealing of tile joints.
High level of safety
10-year warranty2 regarding weathering, UV and ageing resistance, and colour fastness
Silicone acetate bathroom unit is not suitable for adhesive bonding or filling hollow spaces. Complies with building material class B2 in accordance with DIN 4102. Can be used around swimming pools, but not in swimming pools.
Due to the large number of existing paint systems, you should conduct your own tests to check compatibility with paint. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. Risk of corrosion when used on plain iron and non-ferrous metals.
For materials and substances that come into contact with the sealant after processing, the user must ensure that their content or fumes cannot cause any impairment or alteration (e.g. discolouration) of the sealant joint. To determine the precise colour, use sample card art. no. .5995000405
Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape.
1)Functionality in sanitation applications depends on the moisture load and the ventilation properties.
2) The 10-year warranty applies exclusively to product properties relating to weathering, UV and ageing resistance, and colour fastness. Functionality cannot be guaranteed as this is dependent on proper application.
3) Different polycarbonate types require adhesion and compatibility tests prior to application. Stress cracks can appear in particular when applying on cutting edge.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
LAST VIEWED