Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Hand-lever grease gun Lube-Shuttle®

Code: 098605

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1

Specification
The system for lubricating greases in 400-g system cartridge
  • Simple, quick and completely clean loading and removing of the grease cartridge, without opening the gun
  • No longer any need to bleed; very little air disturbance
  • Fill level and grease type can be constantly checked from the outside
  • Optimum emptying of cartridges; completely environmentally friendly
  • Good grease flow, even at low temperatures
  • Working pressure over 400 bar, maximum pressure up to approx. 800 bar
  • Feed quantity per stroke up to 1.5 cmu00b3 (depending on viscosity and temperature)
Notice

Lube-Shuttleu00ae is a registered trademark of MATO GmbH & Co KG.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Added to cart