Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xBlade receptacle
Code: 055860321
Questions ? +374(0)10 349347, 349348
| 10x |
Please log in to see the price
|
Add to cart |
|
Version |
Unsealed |
|
Min./max. wire cross section |
1,0-1,5 mm² |
|
Nominal size of flat plug/push connector/blade connector |
2.8 x 0.5 mm |
|
Number of locking lugs |
1 PCS |
|
Material |
Cooper-zinc |
|
Surface |
Bare |
|
Min. wire cross section |
1.0 mm² |
|
Max. wire cross section |
1.5 mm² |