Only for business customers
Customer Log in
Register your account
Sign up to become an online customer and start using all the features of our online shop!
Products
Exclusively for business customers
Hotline +374(0) 60 708807
Quick delivery
More than 125,000 products
Related products
xScrew anchor W-SA TC Timber Connect
Code: 0901510131
Questions ? +374(0)10 349347, 349348
| 0x |
Please log in to see the price
|
Add to cart |
High transferable tensile and transverse loads
Invisible sill attachment:
Small screw head can be countersunk in wooden beam
Several mounting heights possible for each screw diameter (e.g. W-SA TC 12 x 160: tfi x = 80 mm to 300 mm)
Loads do not depend on thickness of attached part
Push-through installation
Quick and easy installation and disassembly
The sill anchor can be inserted using the ESS u00bd inch tangential impact screwdriver
Immediate load-bearing capacity u2014 no waiting
Virtually no expansion effect, enabling minimal edge and axial clearance to be maintained
Anchoring via positive locking
The saw-tooth threads cut into the concrete when the sill anchor is screwed into the pre-drilled hole.
LAST VIEWED