Screw anchor W-SA TC Timber Connect
+374(0) 60 708807, +374(0) 10 349347
Tecnical Description
Anchor diameter
Anchor length (l)
Nominal drill-bit diameter (d 0)
Drill hole depth (h 1)
Code
Package / Quantity
Price (AMD)
Code: 0901512160
Tecnical Description
Code: 0901575100
Tecnical Description
Code: 0901510131
Tecnical Description
High transferable tensile and transverse loads
Invisible sill attachment:
Small screw head can be countersunk in wooden beam
Several mounting heights possible for each screw diameter (e.g. W-SA TC 12 x 160: tfi x = 80 mm to 300 mm)
Loads do not depend on thickness of attached part
Push-through installation
Quick and easy installation and disassembly
The sill anchor can be inserted using the ESS u00bd inch tangential impact screwdriver
Immediate load-bearing capacity u2014 no waiting
Virtually no expansion effect, enabling minimal edge and axial clearance to be maintained
Anchoring via positive locking
The saw-tooth threads cut into the concrete when the sill anchor is screwed into the pre-drilled hole.
Related products