Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Screw anchor W-SA/S, type ST

Log in to see price

+374(0) 60 708807, +374(0) 10 349347

Tecnical Description

  • Anchor diameter: 12 mm
  • Nominal drill-bit diameter (d 0): 10 mm
  • Embedding depth (h nom): 75 mm
  • Anchor length (l): 130 mm
  • Max. attachment height (t fix): 35 mm
  • Drill hole depth (h 1): 85 mm
  • Min. centre-to-centre distance (s min): 60 mm
  • Through-hole in the component to be connected (d f): 14 mm
  • Min. edge clearance (c min): 50 mm
  • Minimum component thickness (h min): 120 mm

Anchor diameter

Anchor length (l)

Nominal drill-bit diameter (d 0)

Drill hole depth (h 1)

Code

Package / Quantity

Price (AMD)

12 mm

130 mm

10 mm

85 mm

x 0

Code: 5927012130

Product information

Catalogue page as PDF 1, 2

Tecnical Description

  • Anchor diameter 12 mm
  • Anchor length (l) 130 mm
  • Nominal drill-bit diameter (d 0) 10 mm
  • Drill hole depth (h 1) 85 mm
  • Max. attachment height (t fix) 35 mm
  • Embedding depth (h nom) 75 mm
  • Min. centre-to-centre distance (s min) 60 mm
  • Min. edge clearance (c min) 50 mm
  • Minimum component thickness (h min) 120 mm
  • Through-hole in the component to be connected (d f) 14 mm
Specification
  • Immediate load-bearing capacity u2013 no waiting
  • The saw-tooth threads cut into the concrete when the anchor is screwed into the pre-drilled hole
  • Anchoring via positive locking
  • Push-through installation
  • Small drill hole depth
  • Small drill hole diameter
  • Virtually no expansion effect, enabling minimal edge and axis distance to be maintained
  • Can be fully removed quickly and easily
  • Quick, easy installation by screwing the screw anchor into the drill hole

Related products

LAST VIEWED

Added to cart