Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Dry cleaner CONSUMER LINE

Log in to see price

+374(0) 60 708807

Tecnical Description

  • Contents: 400 ml
  • Colour: Blue
  • Container: Bottle

Contents

Colour

Container

Code

Package / Quantity

Price (AMD)

400 ml

Blue

Bottle

x 0

Code: 5861900006

Product information

Catalogue page as PDF 1

Tecnical Description

  • Colour Blue
  • Contents 400 ml
  • Container Bottle

Water-free cleaning for vehicle surfaces

  • Easy Clean is a cleaner for water-free cleaning that works quickly and simply.
  • Cleans surfaces without residue of light to medium contamination.
  • The product provides long-lasting protection and produces brilliant results.
  • No hazardous substances (not corrosive or irritant).

Notice

Do not apply on hot surfaces or in direct sunlight. The recommended working temperature is 10–25°C. Protect from frost.

Related products

LAST VIEWED

Added to cart