Only for business customers

0

Shopping Cart
x
Your shopping cart is empty.

Products

Exclusively for business customers

Hotline +374(0) 60 708807

Quick delivery

More than 125,000 products

Related products

x
Related products

Screw anchor W-SA TC Timber Connect

Code: 0901575100

Please log in to see the price

Questions ? +374(0)10 349347, 349348

0x
- +
Please log in to see the price
Add to cart
Product information

Catalogue page as PDF 1, 2

Specification
For attaching wooden sills in cracked and non-cracked concrete

High transferable tensile and transverse loads

Invisible sill attachment:

Small screw head can be countersunk in wooden beam

Several mounting heights possible for each screw diameter (e.g. W-SA TC 12 x 160: tfi x = 80 mm to 300 mm)

Loads do not depend on thickness of attached part

Push-through installation

Quick and easy installation and disassembly

The sill anchor can be inserted using the ESS u00bd inch tangential impact screwdriver

Immediate load-bearing capacity u2014 no waiting

Virtually no expansion effect, enabling minimal edge and axial clearance to be maintained

Anchoring via positive locking

The saw-tooth threads cut into the concrete when the sill anchor is screwed into the pre-drilled hole.

LAST VIEWED

Added to cart